Unistrut P1001T 10HG Combo Nut Washer | Graybar Store
Unistrut - Combo Nut Washer - P1001T 10HG
+ / - Hover over image to Zoom
Other Views

    Combo Nut Washer

    Manufacturer: Unistrut
    Manufacturer #: P1001T 10HG
    SKU: 25092736
    $10.49
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 3-1/4 in. H
    Channel Gauge:12 ga
    Length:10 ft. L
    Height (Inches):3-1/4 in.
    Color / Finish:Hot-Dipped Galvanized Conforming To ASTM A123
    Brand or Series:P1000; UNISTRUT
    Width (Inches):1-5/8
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001T 10HG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 in. W x 3-1/4 in. H
    • Channel Gauge 12 ga
    • Channel Material Low Carbon Steel
    • Color / Finish Hot-Dipped Galvanized Conforming To ASTM A123
    • Height (Inches) 3-1/4 in.
    • Length 10 ft. L
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      P1001T 10HG Specification Sheet
      P1001T 10HG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P1000 Combo Nut Washer, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 10 ft
    Unistrut P1001T 10HG Slotted Channel, Back-To-Back, 10 FT Length, 3-1/4 IN Width, 1-5/8 IN Depth, 3-1/4 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Hot-Dipped Galvanized Conforming To ASTM A123, ASTM A1011, Grade: 33, Weight: 321 LB/