Jonard Tools CW-716 Combination Wrench 7/16 in. | Graybar Store
Jonard Tools - Combination Wrench 7/16 in. - CW-716
+ / - Hover over image to Zoom
Other Views

    Combination Wrench 7/16 in.

    Manufacturer: Jonard Tools
    Manufacturer #: CW-716
    SKU: 25197998
    Checking Pricing
    Diameter (Inches):7/16 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # CW-716
    • Diameter (Inches) 7/16 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination wrench measures 7/16 inches at both the open end and box end.
    Measures 7/16 in. at both the open end and box end. Both ends have an angle offset (15°) to ease access in confined areas. The box end offers 12 points of contact. Chrome plated polished to a high gloss finish and made of chrome vanadium steel.