Leviton PJ226-I Wallplate, Midsized, 3-Gang, (1) Decora/GFCI Device (2) Toggle Switch, Device-Mount, Nylon, Ivory | Graybar Store
     
Leviton - Wallplate, Midsized, 3-Gang, (1) Decora/GFCI Device (2) Toggle Switch, Device-Mount, Nylon, Ivory - PJ226-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 3-Gang, (1) Decora/GFCI Device (2) Toggle Switch, Device-Mount, Nylon, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ226-I
    SKU: 99520583
    $5.04
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ226-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      PJ226-I Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nylon 3-Gang Device-Mount Midsize Combination Decora®/GFCI Device and Toggle Switch Wallplate
    3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Ivory