Leviton PJ18-W Wallplate, Midsized, 2-Gang, (1) Duplex Receptacle (1) Toggle Switch, Device-Mount, Nylon, White | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (1) Duplex Receptacle (1) Toggle Switch, Device-Mount, Nylon, White - PJ18-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (1) Duplex Receptacle (1) Toggle Switch, Device-Mount, Nylon, White

    Manufacturer: Leviton
    Manufacturer #: PJ18-W
    SKU: 99476464
    $1.38
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ18-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Nylon 2-Gang Device-Mount Midsize Combination Duplex Receptacle and Toggle Switch Wallplate
    2-Gang, 1-Toggle, 1-Duplex, Combination Wallplate, Midway Size, White