Leviton P38-W Wallplate, 4-Gang, (3) Toggle Switch (1) Duplex Receptacle, Thermoset, White | Graybar Store
     
Leviton - Wallplate, 4-Gang, (3) Toggle Switch (1) Duplex Receptacle, Thermoset, White - P38-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (3) Toggle Switch (1) Duplex Receptacle, Thermoset, White

    Manufacturer: Leviton
    Manufacturer #: P38-W
    SKU: 93168887
    $6.40
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:4-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P38-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      P38-W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thermoset 4-Gang Combination (3) Toggle Switch and (1) Duplex Receptacle Standard Wallplate
    4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, White