Leviton S751-N Sectional Wallplate, Horizontal Split, 1-Gang, (1) 0.625 in. Dia. Opening For Telephone/Cable, Box-Mount, 302 Stainless Steel | Graybar Store
     
Leviton - Sectional Wallplate, Horizontal Split, 1-Gang, (1) 0.625 in. Dia. Opening For Telephone/Cable, Box-Mount, 302 Stainless Steel - S751-N
+ / - Hover over image to Zoom
Other Views

    Sectional Wallplate, Horizontal Split, 1-Gang, (1) 0.625 in. Dia. Opening For Telephone/Cable, Box-Mount, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: S751-N
    SKU: 91027116
    $14.82
    Checking Pricing
         
    Quick Order:Y
    Color:Satin Finish
    No. of Gangs:1 Gang
    Orientation:Horizontal
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S751-N
    • Color Satin Finish
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 1 Gang
    Product Overview:
    1-Gang 302 Stainless Steel Telephone/Cable Horizontal Split Sectional Wallplate With 0.625 in. Dia. Opening, Box Mount
    1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, Stainless Steel