Leviton SJ126-40 Wallplate, Midsized, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Stainless Steel | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Stainless Steel - SJ126-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: SJ126-40
    SKU: 25439456
    $10.94
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SJ126-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang Stainless Steel Combination (1) Toggle Switch and (1) Decora/GFCI Device Midsize Wallplate
    2-Gang, 1-Toggle, 1-Decora Stainless Steel, Midway Size Wallplate, Stainless Steel