Leviton 80707-T Wallplate, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Light Almond | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Light Almond - 80707-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Decora/GFCI Device, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 80707-T
    SKU: 25052415
    $1.35
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80707-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      80707-T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wallplate, Combination Decora®/GFCI Device and Toggle Switch, 2-Gang
    2-Gang 1-Toggle, Decora/GFCI, Device Combination Wallplate, Light Almond