Leviton P326-T Wallplate, 4-Gang, (3) Toggle Switch (1) Decora/GFCI Device, Thermoset | Graybar Store
     
Leviton - Wallplate, 4-Gang, (3) Toggle Switch (1) Decora/GFCI Device, Thermoset - P326-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (3) Toggle Switch (1) Decora/GFCI Device, Thermoset

    Manufacturer: Leviton
    Manufacturer #: P326-T
    SKU: 25051122
    $6.60
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:4-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P326-T
    • Color Light Almond
    • UNSPSC 39121704
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      P326-T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thermoset 4-Gang Combination (3) Toggle Switch and (1) Decora/GFCI Device Standard Wallplate
    4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Light Almond