Leviton P2262-I Wallplate, 4-Gang, (2) Decora/GFCI Device (2) Toggle Switch, Device-Mount, Painted Metal, Ivory | Graybar Store
     
Leviton - Wallplate, 4-Gang, (2) Decora/GFCI Device (2) Toggle Switch, Device-Mount, Painted Metal, Ivory - P2262-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (2) Decora/GFCI Device (2) Toggle Switch, Device-Mount, Painted Metal, Ivory

    Manufacturer: Leviton
    Manufacturer #: P2262-I
    SKU: 22112198
    $65.07
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    No. of Gangs:4
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P2262-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 4
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4-Gang Painted Metal Combination (2) Decora/GFCI Device and (2) Toggle Switch Standard Wallplate, Device Mount
    4-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Device Mount, Ivory