Pass and Seymour (Legrand) 690-IG Combination (2) 15A 120/277V 1 Pole Grounding Switches, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Combination (2) 15A 120/277V 1 Pole Grounding Switches, Ivory - 690-IG
+ / - Hover over image to Zoom
Other Views

    Combination (2) 15A 120/277V 1 Pole Grounding Switches, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 690-IG
    SKU: 90003037
    $18.30
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 690-IG
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39121406
    • Grade Residential
    Product Overview:
    Ivory side wired combination grounding switch with (2) 15A single pole toggles.
    • Easily Accessible Break-Off For Separate or Common Feed
    • Long-Life Red Neon Lamp in Pilot Light Rated 1/25 Watt, 125V
    • Side Wire 14 and 12 AWG
    • Two Devices Fit Into the Space of One
    • Grounding Combination Devices Meet NEC Requirements