Pass and Seymour (Legrand) SS826 Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decorator Device, 302/304 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decorator Device, 302/304 Stainless Steel - SS826
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decorator Device, 302/304 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS826
    SKU: 99521136
    $17.64
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:2-Gang
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS826
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard UL 514
    • SKU Spec Sheet
      SS826 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang Combination (1) Duplex Receptacle and (1) Decorator Device Wallplate, 302/304 Stainless Steel
    Smooth Metal Wall Plate 1gang Duplex 1gang Decorator302 Stainless Steel