Pass and Seymour (Legrand) SS18 Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, 302/304 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, 302/304 Stainless Steel - SS18
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, 302/304 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS18
    SKU: 99521089
    $8.50
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:2
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS18
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2
    Product Overview:
    2-Gang Combination (1) Toggle Switch and (1) Duplex Receptacle Wallplate, 302/304 Stainless Steel
    Smooth Metal Wall Plate 1gang Toggle 1gang Duplex 302 Stainless Steel