Hubbell Lighting CCRB CC Series Combo Exit/Light, LED, Thermoplastic, Black, Red Letters | Graybar Store
     
Hubbell Lighting - CC Series Combo Exit/Light, LED, Thermoplastic, Black, Red Letters - CCRB
+ / - Hover over image to Zoom
Other Views

    CC Series Combo Exit/Light, LED, Thermoplastic, Black, Red Letters

    Manufacturer: Hubbell Lighting
    Manufacturer #: CCRB
    SKU: 25783715
    $59.17
    Checking Pricing
         
    Additional Features:Double Head
    Voltage Rating:120 to 277 V AC
    Remote output capability:High Output
    Color:Black Housing with Red Letters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CCRB
    • Color Black Housing with Red Letters
    • Additional Features Double Head
    • Remote output capability High Output
    • Voltage Rating 120 to 277 V AC
    • ECCN EAR99
    Product Overview:
    CC Combination LED Exit/Light, Black Housing with Red Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V AC, Lamp Type: LED