Hubbell Lighting CCGB Compass® CC Series Combo Exit/Emergency Light, LED, Thermoplastic, Black Housing, Green Letters | Graybar Store
     
Hubbell Lighting - Compass® CC Series Combo Exit/Emergency Light, LED, Thermoplastic, Black Housing, Green Letters - CCGB
+ / - Hover over image to Zoom
Other Views

    Compass® CC Series Combo Exit/Emergency Light, LED, Thermoplastic, Black Housing, Green Letters

    Manufacturer: Hubbell Lighting
    Manufacturer #: CCGB
    SKU: 25783713
    $0.00
    Checking Pricing
         
    Additional Features:Double Head
    Voltage Rating:120/277V
    Remote output capability:High Output
    Color:Black Housing with Green Letters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CCGB
    • Color Black Housing with Green Letters
    • Additional Features Double Head
    • Remote output capability High Output
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    Compass® CC-Series combination LED black housing exit/light with green letters. Combo exit includes nickel cadmium battery and is CEC T20 compliant.
    • LED life-cycle of more than 10 years
    • Molded-in template for Quick installation
    • Dual-voltage 120 or 277V AC input
    • Includes long-life Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) battery for UL recognized 90 minute emergency lighting
    • Remote capacity or extended runtime option
    • Damp Location Listed 20°C to 30°C (68°F to 86°F)
    • Provided with test switch and AC-On indicator
    • Lamp-heads are fully adjustable
    • Canopy included
    • Remote Capacity (RC) models have a minimum runtime of 120 minutes when no remotes are installed