Hubbell Lighting CCG CC Series Combo Exit/Light, LED, Thermoplastic, White, Green Letters | Graybar Store
     
Hubbell Lighting - CC Series Combo Exit/Light, LED, Thermoplastic, White, Green Letters - CCG
+ / - Hover over image to Zoom
Other Views

    CC Series Combo Exit/Light, LED, Thermoplastic, White, Green Letters

    Manufacturer: Hubbell Lighting
    Manufacturer #: CCG
    SKU: 25479479
    $66.00
    Checking Pricing
         
    Additional Features:Single/Double Face
    Voltage Rating:120/277V
    Remote output capability:High Output
    Color:White Housing with Green Letters
    Fixture Wattage:3.22 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CCG
    • Color White Housing with Green Letters
    • Additional Features Single/Double Face
    • Fixture Wattage 3.22 W
    • Remote output capability High Output
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    CC Combination LED Exit/Light, White Housing with Green Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V AC, Lamp Type: LED, Fixture Wattage: 3.22 W