Hubbell Lighting CCRRC CC Series Combo Exit/Light, LED, Thermoplastic, White, Red Letters, Remote Capacity | Graybar Store
     
Hubbell Lighting - CC Series Combo Exit/Light, LED, Thermoplastic, White, Red Letters, Remote Capacity - CCRRC
+ / - Hover over image to Zoom
Other Views

    CC Series Combo Exit/Light, LED, Thermoplastic, White, Red Letters, Remote Capacity

    Manufacturer: Hubbell Lighting
    Manufacturer #: CCRRC
    SKU: 25479472
    $80.86
    Checking Pricing
         
    Additional Features:Single/Double Face
    Voltage Rating:120/277V
    Remote output capability:High Output
    Color:White Housing with Red Letters
    Fixture Wattage:3.56 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CCRRC
    • Color White Housing with Red Letters
    • Additional Features Single/Double Face
    • Fixture Wattage 3.56 W
    • Remote output capability High Output
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    Thermoplastic CC series combination LED exit/light with red letters on white housing and remote capacity.
    • LED life-cycle of more than 10 years
    • Molded-in template for Quick installation
    • Dual-voltage 120 or 277V AC input
    • Includes long-life Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) for UL recognized 90 minute emergency lighting
    • Remote capacity or extended runtime option
    • Provided with test switch and AC-On indicator
    • Lamp heads are fully adjustable
    • Canopy included
    • Remote capacity (RC) models have a minimum runtime of 120 minutes when no remotes are installed