Broan-NuTone 9093WH Heater Combination, 70 CFM, 4 in. Duct, 100W Incandescent Light, 1500W Heater | Graybar Store
     
Broan-NuTone - Heater Combination, 70 CFM, 4 in. Duct, 100W Incandescent Light, 1500W Heater - 9093WH
+ / - Hover over image to Zoom
Other Views

    Heater Combination, 70 CFM, 4 in. Duct, 100W Incandescent Light, 1500W Heater

    Manufacturer: Broan-NuTone
    Manufacturer #: 9093WH
    SKU: 92041348
    $344.21
    Checking Pricing
         
    Grill Size:15-3/8 Dia x 3 H in.
    Housing Dimensions:13-1/4 Dia x 7-1/2 H in.
    Additional Features:Automatic Reset Thermal Protection; Combination Fan-Forced Heater, Ventilator and Ceiling Light Provides Comfort,
    Duct Size:4 in.
    CFM:70 CFM
    Sones:3.5
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 9093WH
    • UNSPSC 40101604
    • Additional Features Automatic Reset Thermal Protection; Combination Fan-Forced Heater, Ventilator and Ceiling Light Provides Comfort,
    • CFM 70 CFM
    • Duct Size 4 in.
    • Grill Size 15-3/8 Dia x 3 H in.
    Product Overview:
    Heat-A-Ventlite® 9093 Series Combination Fan-Forced Heater, CFM: 70, Housing Dimensions: 13-1/4 Dia x 7-1/2 H in, Finish: White Enamel (Grill), Sones: 3.5, Grill Size: 15-3/8 Dia x 3 H in