Greenlee DTAP8-32 Combination Drill/Tap Bits, #8-32 | Graybar Store
Greenlee - Combination Drill/Tap Bits, #8-32 - DTAP8-32
+ / - Hover over image to Zoom
Other Views

    Combination Drill/Tap Bits, #8-32

    Manufacturer: Greenlee
    Manufacturer #: DTAP8-32
    SKU: 22082162
    $10.95
    Checking Pricing
         
    Chuck Size:1/4 in.
    Point Type:135° Split Point
    Size:8-32 NC
    Shank Length (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DTAP8-32
    • Size 8-32 NC
    • Type Replacement Tip
    • UNSPSC 27112800
    • Chuck Size 1/4 in.
    • Finish Natural
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 1/4 in.
    • For Use With Mild Steel, Copper, Brass, Aluminum
    • SKU Spec Sheet
      DTAP8-32 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination drill/tap with 8-32 thread size
    • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
    • Back tapered beyond tap to prevent thread damage from over-drilling
    • Deburr/countersink also provided on bit beyond back taper
    • Made from hardened high-speed steel vs. carbon steel for longer life
    • High quality hex shank to ensure strong connection to drill chuck
    • Designed to tap up to 10-gauge metal
    • Quick change adaptor included in both metric and standard kits