Leviton 5643-T Decora Combination 3-Way/3-Way AC Switch, 15A, 120/277V, Light Almond | Graybar Store
     
Leviton - Decora Combination 3-Way/3-Way AC Switch, 15A, 120/277V, Light Almond - 5643-T
+ / - Hover over image to Zoom
Other Views

    Decora Combination 3-Way/3-Way AC Switch, 15A, 120/277V, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 5643-T
    SKU: 25051099
    $40.83
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V
    Color:Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5643-T
    • Color Almond
    • Type AC Combination Switch
    • Amperage 15A
    • UNSPSC 39122231
    • Voltage Rating 277 V
    • SKU Spec Sheet
      5643-T Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Combination Device, 3 Way/3 Way AC Switch, 15A, 120/277V, Light Almond