Leviton 1754-2W Decora Dual Rocker Combination Switch, Grounding, 1-Pole, 15A, 120V, White | Graybar Store
     
Leviton - Decora Dual Rocker Combination Switch, Grounding, 1-Pole, 15A, 120V, White - 1754-2W
+ / - Hover over image to Zoom
Other Views

    Decora Dual Rocker Combination Switch, Grounding, 1-Pole, 15A, 120V, White

    Manufacturer: Leviton
    Manufacturer #: 1754-2W
    SKU: 22112403
    $39.49
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1754-2W
    • Color White
    • Type Dual Rocker Combination Switch
    • Amperage 15A
    • UNSPSC 39122231
    • Voltage Rating 120 V
    • SKU Spec Sheet
      1754-2W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Combination Device, Dual Rocker Switch, 15A, 120V, White