Klein Tools 40213 Cold Weather Pro Gloves | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Cold Weather Pro Gloves - 40213
+ / - Hover over image to Zoom
Other Views

    Cold Weather Pro Gloves

    Manufacturer: Klein Tools
    Manufacturer #: 40213
    SKU: 25640451
    $41.68
    Checking Pricing
         
    Size:XL
    Glove Material Type:Rubber
    Color:Black
    Glove Type:Cold Weather Pro
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40213
    • Color Black
    • Size XL
    • UNSPSC 46181504
    Product Overview:
    Journeyman™ Cold Weather Pro Gloves, Size: XL, Black, Glove Material Type: EVA Foam (Knuckle); Molded Rubber (Closure); Neoprene (Thumb,Cuff); Rubber (Palm); Thinsulate C100 With Nylon (Back Liner); Thinsulate C40 (Palm/Finger Liner)