Superior Essex 5EXHP4P24-GN-P-ESS-TP 52-241-58 - Cobra® Cat 5e+ Plenum Cable, Green, 1000 Ft Box | Graybar Store
     
Superior Essex - 52-241-58 - Cobra® Cat 5e+ Plenum Cable, Green, 1000 Ft Box - 5EXHP4P24-GN-P-ESS-TP
+ / - Hover over image to Zoom
Other Views

    52-241-58 - Cobra® Cat 5e+ Plenum Cable, Green, 1000 Ft Box

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHP4P24-GN-P-ESS-TP
    SKU: 99577607
    $343.23
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:52-241-58
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHP4P24-GN-P-ESS-TP
    • Cable Type Plenum
    • Color Green
    • Category Cat 5e
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 52-241-58
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low-Smoke and Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Green Cobra® category 5e+ plenum 4-pair cable. Manufacturer's part number 52-241-58.
    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Guaranteed NEXT of 3 dB greater than CAT 5e requirements
    • 24 AWG solid bare annealed copper