Superior Essex 5EXHP4P24-BL-R-2.5K-ESS-TP 52-273-28 - Cobra® Cat 5e+ Plenum Cable, 2.5K Reel, Blue, 2500 Ft Reel | Graybar Store
     
Superior Essex - 52-273-28 - Cobra® Cat 5e+ Plenum Cable, 2.5K Reel, Blue, 2500 Ft Reel - 5EXHP4P24-BL-R-2.5K-ESS-TP
+ / - Hover over image to Zoom
Other Views

    52-273-28 - Cobra® Cat 5e+ Plenum Cable, 2.5K Reel, Blue, 2500 Ft Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHP4P24-BL-R-2.5K-ESS-TP
    SKU: 22061680
    $0.35
    Checking Pricing
         
    Color:Blue
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:2500 Foot Reel
    Alternate Manufacturer Part No.:52-273-28
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHP4P24-BL-R-2.5K-ESS-TP
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 52-273-28
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 2500 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue Cobra® category 5e+ plenum 4-pair cable. Manufacturer's part number 52-273-28.
    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Guaranteed NEXT of 3 dB greater than CAT 5e requirements
    • 24 AWG solid bare annealed copper