Belden RG59U-NP-67-FA-FN-R-BED 59 Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. | Graybar Store
     
Belden - 59 Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. - RG59U-NP-67-FA-FN-R-BED
+ / - Hover over image to Zoom
Other Views

    59 Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG59U-NP-67-FA-FN-R-BED
    SKU: 99559613
    $144.58
    Checking Pricing
         
    Conductor Material:Copper-Clad Steel
    Conductor Size:20 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
    Cable Type:RG-59/U
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U-NP-67-FA-FN-R-BED
    • Cable Type RG-59/U
    • No. of Conductors 1
    • UNSPSC 26121606
    • Conductor Material Copper-Clad Steel
    • Conductor Size 20 AWG
    • Insulation Material Foam High Density Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    59 Coaxial CATV Cable, Bare Copper Covered Steel, Bonded Aluminum Foil/Polyester Tape/Aluminum Foil, Foam High Density Polyethylene, PVC, Conductor Size: 20 AWG