CommScope Uniprise RG11U-P-AQ-TR-R-CMS-CUT REEL Coaxial Cable, Plenum, Tinned Copper Shield with Aluminum Poly Tape, PVC Jacket, 14 AWG. RG-11U, 1000 ft. | Graybar Store
     
CommScope Uniprise - Coaxial Cable, Plenum, Tinned Copper Shield with Aluminum Poly Tape, PVC Jacket, 14 AWG. RG-11U, 1000 ft. - RG11U-P-AQ-TR-R-CMS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Plenum, Tinned Copper Shield with Aluminum Poly Tape, PVC Jacket, 14 AWG. RG-11U, 1000 ft.

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG11U-P-AQ-TR-R-CMS-CUT REEL
    SKU: 25363824
    $2.39
    Checking Pricing
         
    Length:1000 ft.
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Cable Type:RG-11U
    No. of Conductors:1
    Alternate Manufacturer Part No.:4101204/10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG11U-P-AQ-TR-R-CMS-CUT REEL
    • Cable Type RG-11U
    • No. of Conductors 1
    • Type Plenum
    • Alternate Manufacturer Part No. 4101204/10
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Tinned Copper/Aluminum Poly Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1000 ft. reel RG-11 60% copper quad shield plenum white video coaxial cable. Alt Mfr No 4101204/10
    • Non-armored construction
    • Copper-clad steel wire center conductor
    • Foam FEP dielectric material
    • 60 % inner shield (Braid) coverage
    • 36 AWG inner shield (Braid) gauge
    • Tinned copper inner shield (Braid) material
    • Aluminum/Poly inner shield (Tape) material
    • 50 % outer shield (Braid) coverage
    • 36 AWG outer shield (Braid) gauge
    • Tinned copper outer shield (Braid) material
    • Aluminum/Poly, non-bonded outer shield (Tape) material
    • PVC jacket material