Allen Tel CT2104 4-Way Coax Splitter, 1 GHz | Graybar Store
     
Allen Tel - 4-Way Coax Splitter, 1 GHz - CT2104
+ / - Hover over image to Zoom
Other Views

    4-Way Coax Splitter, 1 GHz

    Manufacturer: Allen Tel
    Manufacturer #: CT2104
    SKU: 22125055
    $5.57
    Checking Pricing
         
    No. of Splits:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT2104
    • No. of Splits 4
    • UNSPSC 43223300
    Product Overview:
    1GHz 4-way coax splitter with an insertion loss of 9.5dB max.
    • These passive splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals
    • Integrated screw terminals for easy grounding
    • All splitters include two (2) mounting screws
    • All ports for female
    • Anti corrosive nickel plated finish - indoor/outdoor weather-resistant