Panduit CNLTD142A3 Net-Direct™, Cabinet Air Inlet Duct, 592.5 x 889 mm, 3 RU, 1 Per Package, Black | Graybar Store
     
Panduit - Net-Direct™, Cabinet Air Inlet Duct, 592.5 x 889 mm, 3 RU, 1 Per Package, Black - CNLTD142A3
+ / - Hover over image to Zoom
Other Views

    Net-Direct™, Cabinet Air Inlet Duct, 592.5 x 889 mm, 3 RU, 1 Per Package, Black

    Manufacturer: Panduit
    Manufacturer #: CNLTD142A3
    SKU: 25439540
    $1,364.04
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Energy Efficient, Inlet Duct Design, Passive Airflow
    Rack Units:3
    Color:Black
    Depth:35 in.
    Height:23.33 in.
    Brand or Series:Net-Direct™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CNLTD142A3
    • Color Black
    • Type Cabinet Air Inlet Duct
    • Rack Units 3
    • UNSPSC 43223301
    • Additional Features Energy Efficient, Inlet Duct Design, Passive Airflow
    • Brand or Series Net-Direct™
    • Depth 35 in.
    • Height 23.33 in.
    • SKU Spec Sheet
      CNLTD142A3 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This cabinet air inlet duct provides cold airflow into Cisco Nexus 7009 switch intake from above and below.