L. H. Dottie CN200 Conduit Nipple, Zinc Alloy, 2 in. | Graybar Store
L. H. Dottie - Conduit Nipple, Zinc Alloy, 2 in. - CN200
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Zinc Alloy, 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: CN200
    SKU: 90010076
    $166.53
    Checking Pricing
         
    Size:2 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CN200
    • Size 2 in.
    • Type Chase Nipple
    • UNSPSC 39131718
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Chase Nipple, High Strength Zinc Die Cast, 2 in.