Anamet CN-P-ORG-1/2-100FT PVC Coated Jacket Non-Metallic Type CNP, 100 ft. | Graybar Store
     
Anamet - PVC Coated Jacket Non-Metallic Type CNP, 100 ft. - CN-P-ORG-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    PVC Coated Jacket Non-Metallic Type CNP, 100 ft.

    Manufacturer: Anamet
    Manufacturer #: CN-P-ORG-1/2-100FT
    SKU: 88013535
    $4.57
    Checking Pricing
         
    Color / Finish:Orange
    Length:100 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # CN-P-ORG-1/2-100FT
    • UNSPSC 39131706
    • Color / Finish Orange
    • Length 100 ft. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thermoplastic PVC Jacket Non-Metallic 1/2in. CNP Orange 100 ft carton
    Thermoplastic PVC Jacket Non-Metallic 1/2 in. CNP Orange 100 ft carton