Panduit CMUSBAAIG Module, USB Coupler, Mini-Com, Punch-Down, Grey, 1, Gray, 1 per Pack, 10 per Carton | Graybar Store
     
Panduit - Module, USB Coupler, Mini-Com, Punch-Down, Grey, 1, Gray, 1 per Pack, 10 per Carton - CMUSBAAIG
+ / - Hover over image to Zoom
Other Views

    Module, USB Coupler, Mini-Com, Punch-Down, Grey, 1, Gray, 1 per Pack, 10 per Carton

    Manufacturer: Panduit
    Manufacturer #: CMUSBAAIG
    SKU: 25653818
    $32.26
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    No. of Ports:1
    Adapter Housing Color:Grey
    No. of Units High:1 Unit High
    No. of Adapters:1
    Packaging:1 per Pack, 10 per Carton
    Adapter Type:USB Coupler
    Module:USB Coupler
    No. of Connectors:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMUSBAAIG
    • Color Grey
    • Category DataComm>Modular Jacks and Accessories>Jacks, Outlets, Modules and Adapters
    • Connector Type USB Coupler
    • Module Type Mini-Com
    • Termination Style Push-On
    • No. of Connectors 1
    • No. of Ports 1
    • UNSPSC 43223301
    Product Overview:
    Module, USB Coupler, Mini-Com, Punch-Down, Grey, 1, Gray, 1 per Pack, 10 per Carton