L-Com CMSP-CAT6T-4 Indoor 4-Port 10/100/1000 Base-T Gas Tube CAT6 Lightning Protector, RJ45 Jacks | Graybar Store
     
L-Com - Indoor 4-Port 10/100/1000 Base-T Gas Tube CAT6 Lightning Protector, RJ45 Jacks - CMSP-CAT6T-4
+ / - Hover over image to Zoom
Other Views

    Indoor 4-Port 10/100/1000 Base-T Gas Tube CAT6 Lightning Protector, RJ45 Jacks

    Manufacturer: L-Com
    Manufacturer #: CMSP-CAT6T-4
    SKU: 25466904
    $0.00
    Checking Pricing
         
    Additional Features:1 amp
    Amps:12A
    Brand or Series:L-Com
    Clamping Voltage:90V
    Color:Grey
    Dimensions:3.1 x 7.0 x 1.2 in (H x W x D)
    Input Voltage:Lightning Protector
    Module:(8) Outlets
    No. of Outlets:8 Outlet
    Output Voltage:Lightning Surge Protector
    Depth:1.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # CMSP-CAT6T-4
    • Color Grey
    • Dimensions 3.1 x 7.0 x 1.2 in (H x W x D)
    • UNSPSC 39121600
    • Additional Features 1 amp
    • Amps 12A
    • Brand or Series L-Com
    • Clamping Voltage 90V
    • Depth 1.2 in.
    • Input Voltage Lightning Protector
    • Module (8) Outlets
    • No. of Outlets 8 Outlet
    • Output Voltage Lightning Surge Protector
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CAT5, CAT5e and CAT6 compatibility, Reliable differential gas tube protection, PoE compatible, Protects up to 4 Ethernet lines, Field replaceable modules