Sensor Switch CMRB 9 Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 30 s Timer Range, 120/277Vac,White | Graybar Store
     
Sensor Switch - Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 30 s Timer Range, 120/277Vac,White - CMRB 9
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 30 s Timer Range, 120/277Vac,White

    Manufacturer: Sensor Switch
    Manufacturer #: CMRB 9
    SKU: 25270706
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Use With:CFLs, Electronic and Magnetic Ballasts, Incandescents, LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMRB 9
    • Color White
    • UNSPSC 39122236
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 30 s
    • Voltage 120/277 V ac
    • Use With CFLs, Electronic and Magnetic Ballasts, Incandescents, LED
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CMRB Series Standard Range Fixture, Line Volt, PIR
    100% Digital PIR Detection, Excellent RF Immunity;360° Coverage Pattern;Self-Contained Relay, No Power Pack Needed;No Minimum Load Requirements;Compatible w/ Electronic & Magnetic Ballasts, CFLs, LED, & Incandescents;Interchangeable Hot & Load Wires, Impossible to Wire Backwards;Push-Button Programmable;Adjustable Time Delays;No Field Calibration or Sensitivity Adjustments Required;Convenient Test Mode;100 hr Lamp Burn-in Timer