Sensor Switch CMRB 6 480 Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 480Vac,White | Graybar Store
     
Sensor Switch - Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 480Vac,White - CMRB 6 480
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 480Vac,White

    Manufacturer: Sensor Switch
    Manufacturer #: CMRB 6 480
    SKU: 25816393
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Use With:20 A, 40 V ac Ballast
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMRB 6 480
    • Color White
    • UNSPSC 39122236
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Voltage 480 V ac
    • Use With 20 A, 40 V ac Ballast
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Range Fixture