Panduit CMR19X84NU Standard EIA Rack, Aluminum, 19 in. | Graybar Store
     
Panduit - Standard EIA Rack, Aluminum, 19 in. - CMR19X84NU
+ / - Hover over image to Zoom
Other Views

    Standard EIA Rack, Aluminum, 19 in.

    Manufacturer: Panduit
    Manufacturer #: CMR19X84NU
    SKU: 25049428
    $236.19
    Checking Pricing
         
    Color:Black
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMR19X84NU
    • Color Black
    • Type Rack
    • UNSPSC 39121300
    Product Overview:
    19" EIA rack, aluminum. Numbered up.Dimensions: 84.0"H x 20.3"W x 3.0"D(2134mm x 514mm x 76mm).