Corning CMR12M12-6C-1RH000 SC, EMF, 12, Singlemode (OS2), Clear, Right Side Module, Plastic (Housing), EMF Right | Graybar Store
     
Corning - SC, EMF, 12, Singlemode (OS2), Clear, Right Side Module, Plastic (Housing), EMF Right - CMR12M12-6C-1RH000
+ / - Hover over image to Zoom
Other Views

    SC, EMF, 12, Singlemode (OS2), Clear, Right Side Module, Plastic (Housing), EMF Right

    Manufacturer: Corning
    Manufacturer #: CMR12M12-6C-1RH000
    SKU: 25397586
    $793.20
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS2)
    Adapter Housing Color:Clear
    Adapter Type:SC
    Style:Right Side Module
    Plating Material:Plastic (Housing)
    Module:EMF Right
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CMR12M12-6C-1RH000
    • Style Right Side Module
    • Connector Type SC
    • Module Type EMF
    • Adapter Housing Color Clear
    • Adapter Type SC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 12
    • Module EMF Right
    • Plating Material Plastic (Housing)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, EMF, 12, Singlemode (OS2), Clear, Right Side Module, Plastic (Housing), EMF Right