Advanced Digital Cable 2C18-CMP-WH-B-BFA-ADG Unshielded Cable, Plenum, Security Alarm, 18 AWG, 2C | Graybar Store
     
Advanced Digital Cable - Unshielded Cable, Plenum, Security Alarm, 18 AWG, 2C - 2C18-CMP-WH-B-BFA-ADG
+ / - Hover over image to Zoom
Other Views

    Unshielded Cable, Plenum, Security Alarm, 18 AWG, 2C

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 2C18-CMP-WH-B-BFA-ADG
    SKU: 25193797
    $131.68
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 2C18-CMP-WH-B-BFA-ADG
    • Cable Type Plenum
    • No. of Conductors 2
    • Application Security Alarm
    • Type Plenum
    • UNSPSC 26121600
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low-Smoke PVC
    • Jacket Material Low-Smoke PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    911802 CMP Plenum Rated Unshielded Security Alarm, Low Smoke PVC, Bare Copper, Plenum, 18 AWG, 2 Conductor