GE Lighting CMH39MR16/942/FL 71492-Constant Color Metal Halide, MR16, Turn and Lock (GX10) Base, 39W, 4000K | Graybar Store
     
GE Lighting - 71492-Constant Color Metal Halide, MR16, Turn and Lock (GX10) Base, 39W, 4000K - CMH39MR16/942/FL
+ / - Hover over image to Zoom
Other Views

    71492-Constant Color Metal Halide, MR16, Turn and Lock (GX10) Base, 39W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH39MR16/942/FL
    SKU: 25199638
    $68.39
    Checking Pricing
    Items sold in feet or each.
         
    Alternate Manufacturer Part No.:71492
    Color Temperature (Kelvin):4000
    CRI:92
    Wattage:39
    Brand or Series:ConstantColor Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39MR16/942/FL
    • UNSPSC 39101614
    • Alternate Manufacturer Part No. 71492
    • Base Type GX10
    • Brand or Series ConstantColor Series
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide MR16, 39W, 4000K