GE Lighting CMH39MR16/930/FL HID Lamp, MR16, GX10 Base, 12 per Package, 71489, 39W, 2200 lm Initial Lumens, 90 CRI, C130/M130, 3000K | Graybar Store
     
GE Lighting - HID Lamp, MR16, GX10 Base, 12 per Package, 71489, 39W, 2200 lm Initial Lumens, 90 CRI, C130/M130, 3000K - CMH39MR16/930/FL
+ / - Hover over image to Zoom
Other Views

    HID Lamp, MR16, GX10 Base, 12 per Package, 71489, 39W, 2200 lm Initial Lumens, 90 CRI, C130/M130, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH39MR16/930/FL
    SKU: 25199635
    $68.72
    Checking Pricing
         
    Quick Order:Y
    Packaging:12 per Package
    Alternate Manufacturer Part No.:71489
    Additional Features:Compact Size, High Efficacy/Low Operating Cost, Long Life
    Wattage:39 W
    Initial Lumens:2200 lm
    CRI:90
    Ballast Type:C130/M130
    Color Temperature (Kelvin):3000
    Rated Life (Hour):10000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39MR16/930/FL
    • UNSPSC 39101614
    • Additional Features Compact Size, High Efficacy/Low Operating Cost, Long Life
    • Alternate Manufacturer Part No. 71489
    • Ballast Type C130/M130
    • Base Type GX10
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    • CRI 90
    • Initial Lumens 2200 lm
    • Rated Life (Hour) 10000
    • Wattage 39 W
    • Packaging 12 per Package
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Constant Color Ceramic Metal Halide