GE Lighting CMH20PAR20/SP 29485-Constant Color Metal Halide, PAR20, Medium Screw (E26) Base, 20W, 3000K | Graybar Store
     
GE Lighting - 29485-Constant Color Metal Halide, PAR20, Medium Screw (E26) Base, 20W, 3000K - CMH20PAR20/SP
+ / - Hover over image to Zoom
Other Views

    29485-Constant Color Metal Halide, PAR20, Medium Screw (E26) Base, 20W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH20PAR20/SP
    SKU: 25058828
    $68.94
    Checking Pricing
         
    Alternate Manufacturer Part No.:29485
    CRI:80
    Wattage:20W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH20PAR20/SP
    • UNSPSC 39101614
    • Alternate Manufacturer Part No. 29485
    • Base Type Medium Screw (E26)
    • CRI 80
    • Finish Clear Finish
    • Series ConstantColor
    • Wattage 20W
    • SKU Spec Sheet
      CMH20PAR20/SP Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    HID Lamp, 20W, 80 CRI, Medium Screw Base (E26)