Panduit CMDAQSCZBL Fiber Module, Aqua Adapter, SC, Black Module, Zirconia Ceramic | Graybar Store
     
Panduit - Fiber Module, Aqua Adapter, SC, Black Module, Zirconia Ceramic - CMDAQSCZBL
+ / - Hover over image to Zoom
Other Views

    Fiber Module, Aqua Adapter, SC, Black Module, Zirconia Ceramic

    Manufacturer: Panduit
    Manufacturer #: CMDAQSCZBL
    SKU: 25047813
    $51.55
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Adapter Housing Color:Aqua
    Packaging:1 per Package, 10 per Package
    Adapter Type:SC
    Sleeve Type:Zirconia Ceramic (Split)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMDAQSCZBL
    • Color Black
    • Connector Type SC
    • UNSPSC 43223323
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • Sleeve Type Zirconia Ceramic (Split)
    • Packaging 1 per Package, 10 per Package
    • SKU Spec Sheet
      CMDAQSCZBL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, Aqua, 1 per Package, 10 per Package, SC, Zirconia Ceramic (Split)