Sensor Switch CMB 50 Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,White | Graybar Store
     
Sensor Switch - Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,White - CMB 50
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,White

    Manufacturer: Sensor Switch
    Manufacturer #: CMB 50
    SKU: 25816385
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Use With:20 A, 40 V ac Ballast
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMB 50
    • Color White
    • UNSPSC 39122236
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Voltage 12 to 24 V ac/dc
    • Use With 20 A, 40 V ac Ballast
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fixture Mount Sensor