Panduit CM35MSCWHY 3.5MM Stereo Coupler, White | Graybar Store
     
Panduit - 3.5MM Stereo Coupler, White - CM35MSCWHY
+ / - Hover over image to Zoom
Other Views

    3.5MM Stereo Coupler, White

    Manufacturer: Panduit
    Manufacturer #: CM35MSCWHY
    SKU: 25097067
    $13.15
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CM35MSCWHY
    • Color White
    • UNSPSC 39121400
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    3.5mm stereo coupler module, White.