Wiremold (Legrand) CM-SFP Faceplate, Ivory, One Gang Bracket, CM2 Series Module, Pass and Seymour Activate Series Devices Module | Graybar Store
     
Wiremold (Legrand) - Faceplate, Ivory, One Gang Bracket, CM2 Series Module, Pass and Seymour Activate Series Devices Module - CM-SFP
+ / - Hover over image to Zoom
Other Views

    Faceplate, Ivory, One Gang Bracket, CM2 Series Module, Pass and Seymour Activate Series Devices Module

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CM-SFP
    SKU: 25399039
    $2.33
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Bracket Size:One Gang
    Jack Type:CM2 Series Module, Pass and Seymour Activate Series Devices Module
    Use With:CM2 Series Module, Pass and Seymour Activate Series Devices Module
    Part Number:CM-SFP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CM-SFP
    • Bracket Size One Gang
    • Color Ivory
    • Jack Type CM2 Series Module, Pass and Seymour Activate Series Devices Module
    • Part Number CM-SFP
    • Type Faceplate
    • UNSPSC 39121724
    • Use With CM2 Series Module, Pass and Seymour Activate Series Devices Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Ivory, One Gang, CM2 Series Module, Pass and Seymour Activate Series Devices Module, CM-SFP