Sensor Switch CM PDT 10 R Sensor Switch CM Series Occupancy Sensor, Ceiling Mount, Dual Technology, White, Large Motion 360° | Graybar Store
     
Sensor Switch - Sensor Switch CM Series Occupancy Sensor, Ceiling Mount, Dual Technology, White, Large Motion 360° - CM PDT 10 R
+ / - Hover over image to Zoom
Other Views

    Sensor Switch CM Series Occupancy Sensor, Ceiling Mount, Dual Technology, White, Large Motion 360°

    Manufacturer: Sensor Switch
    Manufacturer #: CM PDT 10 R
    SKU: 25574299
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Installation Type:Ceiling Mount
    Color:White
    Coverage (Degrees / Square Feet):Large Motion 360°
    Quick Order:Y
    Brand or Series:CM Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM PDT 10 R
    • Color White
    • UNSPSC 39122236
    • Brand or Series CM Series
    • Coverage (Degrees / Square Feet) Large Motion 360°
    • Installation Type Ceiling Mount
    • Sensor Type PIR/Microphonics
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 20 to 24 VDC
    • SKU Spec Sheet
      CM PDT 10 R Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount, low voltage, Dual Technology, Low Mount 360deg, Isolated Low Voltage Relay, SKU - 184EYW
    Ceiling mount, low voltage, Dual Technology, Low Mount 360deg, Isolated Low Voltage Relay, SKU - 184EYW