Sensor Switch CM 9 R Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 30 sec to 20 min Timer Range, 12 to 24Vac/dc,White | Graybar Store
     
Sensor Switch - Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 30 sec to 20 min Timer Range, 12 to 24Vac/dc,White - CM 9 R
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 30 sec to 20 min Timer Range, 12 to 24Vac/dc,White

    Manufacturer: Sensor Switch
    Manufacturer #: CM 9 R
    SKU: 25650665
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
    Use With:20 mA 40 V ac Ballast
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM 9 R
    • Color White
    • UNSPSC 39122236
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 30 sec to 20 min
    • Voltage 12 to 24 V ac/dc
    • Use With 20 mA 40 V ac Ballast
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling Mount Sensor
    PIR Occupancy Detection;360° Coverage;Up to 14 Sensors per Power Pack;Time Delay: 30 sec to 20 min;No Minimum Load Requirements;Push-Button Programmable;Green LED Indicator;100 Hr. Lamp Burn-in Timer Mode