Jonard Tools CM-8 Cable Mapper & Toner 8 Way | Graybar Store
Jonard Tools - Cable Mapper & Toner 8 Way - CM-8
+ / - Hover over image to Zoom
Other Views

    Cable Mapper & Toner 8 Way

    Manufacturer: Jonard Tools
    Manufacturer #: CM-8
    SKU: 25400522
    $69.39
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    The CM-8 is designed to find and identify multiple coax cables in main cable boxes.
    The CM-8 Cable Mapper & Toner is designed to quickly find and identify multiple cables and easily map runs to and from a central cable bundle. This Cable Mapper and Toner finds and identifies coax cables in main cable boxes, and can be used on coax cables for CATV, Satellite Installations, Audio Video Equipment, CCTV and Security & Alarm Installations.
    The kit includes:
    • Cable Mapper & Toner
    • CDMI-SET8 8 Replacement Cable Identifiers: #1 White, #2 Red,#3 Black, #4 Blue, #5 Green, #6 Yellow, #7 Purple & #8 Brown
    • Rugged nylon case
    • Two alligator clip sets: 1 F-Male coax adapter & 1 F-Female coax adapter

    Features include:
    • Built-in tone generator
    • Auto power off 30 minutes
    • Test for opens and shorts
    • Auto power off 12 seconds after pass/fail results
    • Maximum cable length for testing 5,000 feet
    • Powered by two 3V CR2032 batteries
    • Low battery warning light
    • Maximum DC cable resistance 100 Ohms
    • Live Voltage detection