Panduit CLT75N-C630 Corrugated Loom Tubing Slit Wall, 100 ft. | Graybar Store
     
Panduit - Corrugated Loom Tubing Slit Wall, 100 ft. - CLT75N-C630
+ / - Hover over image to Zoom
Other Views

    Corrugated Loom Tubing Slit Wall, 100 ft.

    Manufacturer: Panduit
    Manufacturer #: CLT75N-C630
    SKU: 93155483
    $156.19
    Checking Pricing
         
    Color:Black
    Material:Nylon 6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT75N-C630
    • Color Black
    • Application Indoor Use
    • UNSPSC 39131601
    • Material Nylon 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Corrugated loom tubing slit wall, .75" (19.1mm) x 100' (30.5m), heat stabilized black nylon 6.