Panduit CLT75F-2M20 Corrugated Loom Tubing Slit Wall, 2000 ft. | Graybar Store
     
Panduit - Corrugated Loom Tubing Slit Wall, 2000 ft. - CLT75F-2M20
+ / - Hover over image to Zoom
Other Views

    Corrugated Loom Tubing Slit Wall, 2000 ft.

    Manufacturer: Panduit
    Manufacturer #: CLT75F-2M20
    SKU: 93177363
    $551.08
    Checking Pricing
         
    Color:Black
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT75F-2M20
    • Color Black
    • Application Indoor Use
    • UNSPSC 39131601
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), polyethylene, black.