Panduit CLT188F-X3 Corrugated loom Tubing, 1.88 in. | Graybar Store
Panduit - Corrugated loom Tubing, 1.88 in. - CLT188F-X3
+ / - Hover over image to Zoom
Other Views

    Corrugated loom Tubing, 1.88 in.

    Manufacturer: Panduit
    Manufacturer #: CLT188F-X3
    SKU: 25114927
    $60.06
    Checking Pricing
         
    Color:Orange
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT188F-X3
    • Color Orange
    • Application Indoor Use
    • UNSPSC 39131604
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Corrugated loom tubing slit wall, 1.88" (47.8mm) x 10' (3.0m), polyethylene, orange.